10 in. 304 Stainless Steel Flanged Backflow Preventer

You last purchased this on
 
Watts

10 in. 304 Stainless Steel Flanged Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

10 in. 304 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #WLF757DCDAOSYGPM10
  • Item #4525096
  • Manufacturer Part #0124694
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 70% lighter than traditional designs
  • Unique tri-link spring check provides lowest pressure loss
  • Extremely compact design
  • Replaceable check disc rubber
  • Lead-Free
  • May be used for horizontal, vertical or N pattern installations
  • Unmatched ease of serviceability
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Color Finish Name:
Stainless Steel
Depth:
32-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
53-15/16 in
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
57-3/4 in
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Recommended Valve Application:
Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
Type:
WLF757DCDAOSYGPM10
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
10 in
Valve Type:
Double Check Detector Assembly
Weight:
795 lb
Width:
24 in