This product requires certification to purchase.

10 in. Brass Nuzzle Assembly

Watts

10 in. Brass Nuzzle Assembly

  • Fast #
  • Part #WN1NA
  • Item #2987000
  • Manufacturer Part #0780021
5 out of 5 Customer Rating
Brand image
Watts

10 in. Brass Nuzzle Assembly

  • Fast #
  • Part #WN1NA
  • Item #2987000
  • Manufacturer Part #0780021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Thumb screw
  • Hooks
  • Swivel joint and stem
  • Brass body
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
Heavy Duty Stems and Floats
Depth:
1/4
FM Approved:
No
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Height:
10
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
10
Material:
Brass
NSF Certified:
No
Origin:
Global
Product Type:
Nuzzle Assembly
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268091045
Weight:
0.24
Width:
47/50