10 in. Cast Iron Mechanical Joint Backflow Preventer
10 in. Cast Iron Mechanical Joint Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- Replaceable stainless steel seats
- Furnished with a gallon per minute meter
- Health hazard application
- Maximum flow at low pressure drop
- Detects underground leaks and unauthorized water use
- Compact for economy combined with performance
Specifications
- Coating:
- Polymer
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Iron
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial, Potable Water
- UL Listed:
- Yes
- UPC:
- 098268294309
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 10 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 2250 lb