This product requires certification to purchase.

10 in.X9-10 in.-1/8 BLUCHER PIPE

Watts

10 in.X9-10 in.-1/8 BLUCHER PIPE

  • Fast #
  • Part #W811300250S
  • Item #8067211
  • Manufacturer Part #811.300.250 S
4.2 out of 5 Customer Rating
Brand image
Watts

10 in.X9-10 in.-1/8 BLUCHER PIPE

  • Fast #
  • Part #W811300250S
  • Item #8067211
  • Manufacturer Part #811.300.250 S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 10 IN
  • 316 Stainless steel
  • Push-fit connection
  • EPDM sealing ring
  • Requires Certification

Specifications

ASME:
ASME A112.3.1 2007
Application:
Commercial, Industrial, Marine
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
118-1/8 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
PipeTubing Size:
10 in
UL Listed:
No
UPC:
098268180008
Wall Thickness:
0.196 in
Weight:
63.9 lb