1/2 in. Brass MNPT x FNPT 125# 180 Relief Valve
Series LF5300A 1/2 in. Brass MNPT x FNPT 125# 180 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze disc holder
- Buna disc ring
- Bronze spring
- Ultrapure low lead
Specifications
- Application:
- Commercial, Industrial, Residential
- Collection:
- Series LF5300A
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Height:
- 4-1/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-3/5 in
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Air, Oil, Water
- UL Listed:
- No
- UPC:
- 098268587814
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Teflon
- Valve Operator:
- Tee Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 0.6 lb
- Width:
- 3 in