This product requires certification to purchase.

1/2 in. Valve Repair Kit

Watts

RK 188/288/388 1/2 in. Valve Repair Kit

  • Fast #
  • Part #WRK188288388TD
  • Item #289333
  • Manufacturer Part #0887171
4.7 out of 5 Customer Rating
Brand image
Watts

RK 188/288/388 1/2 in. Valve Repair Kit

  • Fast #
  • Part #WRK188288388TD
  • Item #289333
  • Manufacturer Part #0887171
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Hot or cold water use
  • Requires Certification

Specifications

Brand Model Compatibility:
Series 188, LF288, 288, LF388, 388
Collection:
RK 188/288/388
Depth:
2-19/100 in
Height:
3-3/50 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
1-22/25 in
Origin:
Global
Product Type:
Repair Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268351149
Valve Size:
1/2 in
Weight:
0.05 lb
Width:
1-22/25 in