12 in. Brass Stem Threaded
12 in. Brass Stem Threaded
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy duty brass threaded stem is designed for use with float valve to control high capacity water flow in commercial, industrial and agricultural application
- Used for backflow preventer
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 19/50 in
- Diameter:
- 3/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Stem
- Weight:
- 0.3 lb