1/2 in. Valve Repair Kit
1/2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diaphragm gasket to seal
- Stainless steel strainer
- Stem and bushing assembly, diaphragm and diaphragm gasket
- Bottom plug gasket, bottom spring, strainer, disc and seat
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 152A Series Steam Pressure Regulators
- Depth:
- 5
- Height:
- 5-63/100
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268103755
- Valve Size:
- 1/2 in
- Weight:
- 0.4
- Width:
- 3-3/50