This product requires certification to purchase.

13 in. Granular Activated Carbon Cartidge

Watts

13 in. Granular Activated Carbon Cartidge

  • Fast #
  • Part #WPWKCGAC13
  • Item #4304838
  • Manufacturer Part #7100462
3.7 out of 5 Customer Rating
Brand image
Watts

13 in. Granular Activated Carbon Cartidge

  • Fast #
  • Part #WPWKCGAC13
  • Item #4304838
  • Manufacturer Part #7100462
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Kwik-Change carbon filter provides an extra level of filtration
  • Granular activated carbon filter
  • Kwik-Change technology
  • Easy to change filter
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

BAA Compliant:
No
Contaminant Removal:
Chlorine Taste and Odor
Depth:
1-3/5
Filter Size:
13
Filtering Material:
No
Height:
4
Lead Law Compliance Level:
Compliant Not Certified
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
098268567601
Width:
6