14 gal. Pressurized Expansion Tank
14 gal. Pressurized Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Prevents over-pressure caused by thermal expansion
- Air pre-charge at 20 PSI
- 1 IN female connection
- Butyl rubber diaphragm
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 14 gal
- Connection Size:
- 1
- Connection Type:
- FPT
- Diameter:
- 16 in
- FM Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- UPC:
- 098268483178
- Weight:
- 27 lb