This product requires certification to purchase.

15 gal. Pressurized Expansion Tank

Watts

15 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WDETA30
  • Item #2985892
  • Manufacturer Part #0212029
5 out of 5 Customer Rating
Brand image
Watts

15 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WDETA30
  • Item #2985892
  • Manufacturer Part #0212029
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rugged flexible butyl diaphragm
  • Field adjustable pre-charge
  • In line and free standing models
  • Can be used with most standard hot water heaters and storage tanks
  • Requires Certification

Specifications

Capacity:
15 gal
Connection Size:
1
Connection Type:
MPT
Diameter:
12 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Carbon Steel
Maximum Temperature:
240
Pressure - Maximum:
150 psi
Product Type:
Expansion Tank
UPC:
098268913514
Weight:
67 lb