This product requires certification to purchase.

1 in 174a bronze boiler pressure relief valve 55 psi discharge line flood sensor included

Watts

174A Series 1 in 174a bronze boiler pressure relief valve 55 psi discharge line flood sensor included

  • Fast #
  • Part #W174A055FSG
  • Item #10240079
  • Manufacturer Part #F275056
5 out of 5 Customer Rating
Brand image
Watts

174A Series 1 in 174a bronze boiler pressure relief valve 55 psi discharge line flood sensor included

  • Fast #
  • Part #W174A055FSG
  • Item #10240079
  • Manufacturer Part #F275056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Automatic reseating
  • Non-mechanical seat to disc alignment
  • Set pressure 55 psi
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
174A Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Height:
5-3/4 in
Material:
Bronze
Maximum Temperature:
250
Pressure - Maximum:
45 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
W174A055FSG
UL Listed:
No
UPC:
098268579598
Valve Body Material:
Bronze
Valve Size:
1 in
Valve Type:
Relief Valve
Weight:
1.8 lb
Width:
2-11/25 in