2 in 174a bronze boiler pressure relief valve 150 psi discharge line flood sensor included
174A Series 2 in 174a bronze boiler pressure relief valve 150 psi discharge line flood sensor included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Requires purchase of activation kit to activate sensor
- Bronze body
- Automatic reseating
- Non-mechanical seat to disc alignment
- Set pressure 150 psi
Specifications
- Application:
- Residential, Commercial
- Collection:
- 174A Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Height:
- 12-1/4
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 112 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- W174A150FSK
- UL Listed:
- No
- UPC:
- 098268583878
- Valve Body Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Relief Valve
- Weight:
- 15.13
- Width:
- 6-1/4