19 x 11 x 22 fiberglass prot
19 x 11 x 22 fiberglass prot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Aluminum enclosure
- An economical alternative to expensive retrofit installations
- Lightweight
- Vandal resistant
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- Grey
- Height:
- 27-1/2
- Material:
- Fiberglass
- Type:
- WWB75
- UPC:
- 098268733310
- Valve Body Material:
- Fiberglass
- Width:
- 19