2-1/2 - 10 in. Rubber Parts Stainless Steel Valve Repair Kit
RK-994/994RPDA 2-1/2 - 10 in. Rubber Parts Stainless Steel Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-Free
Specifications
- Brand Model Compatibility:
- 994 Reduced Pressure Zone Assembly, 994RPDA Reduced Pressure Detector Assembly
- Collection:
- RK-994/994RPDA
- Depth:
- 6 in
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Rubber Parts Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268796087
- Valve Size:
- 2-1/2 in - 10 in
- Weight:
- 0.98 lb
- Width:
- 6 in