2-1/2 - 3 in. Check Rubber Valve Repair Kit
2-1/2 - 3 in. Check Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6768-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-Free
Specifications
- Brand Model Compatibility:
- LF909 Reduced Pressure Zone Assembly, 909 Reduced Pressure Zone Assembly
- Depth:
- 9 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Check Kit
- UPC:
- 098268414622
- Valve Size:
- 2-1/2 in - 3 in
- Weight:
- 0.53 lb
- Width:
- 6 in