2 gpm Filter Housing
2 gpm Filter Housing
Frequently Purchased Together
Product Details
- Virtually maintenance free green technology
- Requires no control valve, chemical additives or electricity
- Chemical free treatment for scale prevention and protection
- Improves equipment efficiency
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Contaminant Removal:
- Scale
- Depth:
- 11 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Height:
- 27 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Product Type:
- Cartridge Scale
- Type:
- W800CMQTD
- UL Listed:
- No
- Weight:
- 8 lb
- Width:
- 7 in