This product requires certification to purchase.

2 in. Bronze Reduced Pressure Zone Assembly with Flood Sensor

Watts

2 in. Bronze Reduced Pressure Zone Assembly with Flood Sensor

  • Fast #
  • Part #W009M2LFULFS2
  • Item #9894464
  • Manufacturer Part #88004523
5 out of 5 Customer Rating
Brand image
Watts

2 in. Bronze Reduced Pressure Zone Assembly with Flood Sensor

  • Fast #
  • Part #W009M2LFULFS2
  • Item #9894464
  • Manufacturer Part #88004523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features an integrated flood sensor with Sentry Plus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Bronze body construction for durability
  • NPT inlet and outlet connections
  • Assembled without shutoff valves
  • Single access cover and modular check construction for the ease of maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for an economical repair
  • UL classified
  • Requires Certification

Specifications

Coating:
Polymer
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
10 in
Included:
Flood Sensor
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Bronze
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Industrial
UL Listed:
Yes
UPC:
098268355345
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
18.35 lb
Width:
10 in