This product requires certification to purchase.

2 in. Check Valve Repair Kit

You last purchased this on
 
Watts

2 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK007DCDACK1K
  • Item #3916234
  • Manufacturer Part #0887980
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK007DCDACK1K
  • Item #3916234
  • Manufacturer Part #0887980
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • First check kit
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Brand Model Compatibility:
007DCDA Series Double Check Detector Assemblies
Depth:
3-69/100 in
Height:
5-19/100 in
Lead Law Compliance Level:
Compliant Not Certified
Product Type:
Check Kit
Valve Size:
2 in
Weight:
0.5 lb
Width:
3-1/2 in