2 in. Check Valve Repair Kit
2 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 756-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-free
- Genuine and original Watts parts
Specifications
- Brand Model Compatibility:
- LF009M2, 009M2
- Depth:
- 3-69/100
- Height:
- 5-19/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Second Check Repair Kit
- UL Listed:
- No
- UPC:
- 098268651348
- Valve Size:
- 2 in
- Weight:
- 0.58
- Width:
- 3-1/2