2 in. No Hub Cast Iron Floor Drain
2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Body
- Cast Iron
- No Hub
- 2 IN
Documents
Specifications
- BAA Compliant:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 098268029819