This product requires certification to purchase.

2 x 2 in. FIP x Sweat Dielectric Union

This product has been replaced by

Watts FIP x Copper Solder 250 PSI Dielectric Union
Watts 2 In. FIP x Copper Solder 250 PSI Dielectric Union
Manufacturer Part #0009869
Watts

2 x 2 in. FIP x Sweat Dielectric Union

  • Fast #
  • Part #W3001AK
  • Item #49699
  • Manufacturer Part #0821430
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts FIP x Copper Solder 250 PSI Dielectric Union
Watts 2 In. FIP x Copper Solder 250 PSI Dielectric Union
Manufacturer Part #0009869
Watts

2 x 2 in. FIP x Sweat Dielectric Union

  • Fast #
  • Part #W3001AK
  • Item #49699
  • Manufacturer Part #0821430
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 816
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Buna-N gasket
  • Polysulfone insulator
  • Commercial and residential application
  • Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
  • Designed and manufactured to the highest quality standards
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Meets federal specifications for tensile strength and thread end connections
  • Easy-access air filter allows for easy filter cleaning or replacement
  • Electronic ignition provides easier starting and smoother running
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
Solder
End Connections
FIPT x Solder
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3 in
Pressure Class
250#
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight
Material
Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM A-108
BAA Compliant
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
098268093360