22 gal. Pressurized Expansion Tank
22 gal. Pressurized Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged flexible butyl diaphragm
- Field adjustable pre-charge
- In line and free standing models
- Can be used with most standard hot water heaters and storage tanks
Specifications
- Capacity:
- 22 gal
- Connection Size:
- 1
- Connection Type:
- MPT
- Diameter:
- 14 in
- Height:
- 32 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Carbon Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UPC:
- 098268913521
- Weight:
- 80 lb