24 V Electric Actuator
24 V Electric Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For low wattage, individual radiant control
- Great for multiple small radiant zones
- Indicator window shows whether the valve is fully open or closed
- Actuator has 4 wires to connect to the thermostat and close an end switch
- Normally in closed position
- Features an indicator window that indicates valve open or close status
Specifications
- AMP:
- 0.7
- Actuator Type:
- Electric
- Depth:
- 3-3/5 in
- Height:
- 2-1/10 in
- Maximum Temperature:
- 140
- Origin:
- Global
- UPC:
- 840213021115
- Volts:
- 24V
- Width:
- 4-1/10 in