This product requires certification to purchase.

3/4 - 1 in. Relief Valve Repair Kit

Watts

3/4 - 1 in. Relief Valve Repair Kit

  • Fast #
  • Part #WRK009VTFG
  • Item #289426
  • Manufacturer Part #0887015
5 out of 5 Customer Rating
Brand image
Watts

3/4 - 1 in. Relief Valve Repair Kit

  • Fast #
  • Part #WRK009VTFG
  • Item #289426
  • Manufacturer Part #0887015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Genuine and original Watts parts
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Brand Model Compatibility:
009 Series
Depth:
5 in
Diameter:
1 in
FM Approved:
No
Height:
5-63/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Relief Valve Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268383980
Valve Size:
3/4 in - 1 in
Weight:
0.7 lb
Width:
3-3/50 in