This product requires certification to purchase.

3/4 - 1 in. Water Detector Shutoff

Watts

3/4 - 1 in. Water Detector Shutoff

  • Fast #
  • Part #WLFWDSE220G
  • Item #4525150
  • Manufacturer Part #0121582
4.9 out of 5 Customer Rating
Brand image
Watts

3/4 - 1 in. Water Detector Shutoff

  • Fast #
  • Part #WLFWDSE220G
  • Item #4525150
  • Manufacturer Part #0121582
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily tested and reset to assure proper operation
  • No terminals to corrode or to impair operation
  • Provides contacts for monitored alarm detection systems
  • Optional battery backup maintains normal operation for up to three days during power outages
  • Requires Certification

Specifications

Height:
6 in
Length:
3-5/16 in
Material:
Cast Copper Silicon Alloy
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268587098
Volts:
120V
Weight:
2.16 lb