3/4 in Brass Full Port Sweat Ball Valve
3/4 in Brass Full Port Sweat Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free construction
- Stainless steel ball and stem
- Bottom loaded blowout proof stem
- Solder end connections
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UPC:
- 098268695953
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve