This product requires certification to purchase.

3/4 in. 10 gpm Water Filtration System

Watts

3/4 in. 10 gpm Water Filtration System

  • Fast #
  • Part #WOFTWHC
  • Item #9194447
  • Manufacturer Part #0002191
5 out of 5 Customer Rating
Brand image
Watts

3/4 in. 10 gpm Water Filtration System

  • Fast #
  • Part #WOFTWHC
  • Item #9194447
  • Manufacturer Part #0002191
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chemical free treatment for scale prevention and protection
  • Virtually maintenance free green technology
  • Requires no control valve, chemical additives or electricity
  • Improves equipment efficiency
  • Flow rate up to 5 GPM
  • Requires Certification

Specifications

Application:
Residential
Connection Size:
3/4
Depth:
8
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
10 gpm
Height:
15
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Temperature:
110
Minimum Temperature:
40
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
098268146882
Weight:
12
Width:
8