3/4 in. Master Tempering Valve
3/4 in. Master Tempering Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Paraffin-based thermostat to sense and adjust outlet temperature
- Dirt and lime resistant poppet and seat design
- 45 gallons per minute capacity at 45 PSID
- Vandal resistant locking mechanism to secure temperature setting
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Flow Rate:
- 3 gpm - 48 gpm
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 686408612177
- Valve Size:
- 3/4 in