This product requires certification to purchase.

3/4 in. Mixing Valve

Watts

3/4 in. Mixing Valve

  • Fast #
  • Part #WLFLM496HTKF
  • Item #7165142
  • Manufacturer Part #0558142
5 out of 5 Customer Rating
Brand image
Watts

3/4 in. Mixing Valve

  • Fast #
  • Part #WLFLM496HTKF
  • Item #7165142
  • Manufacturer Part #0558142
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes thermostatic valve, corrugated stainless steel connector, tee, and elbow
  • Allows a higher temperature setting to minimize the occurrence of legionella and other waterborne bacteria
  • Precise temperature control to ASSE 1017 and ASSE 1070 down to 0.5 gpm
  • Increases hot water capacity from the hot water tank by up to as much as 133% depending on storage and incoming cold water temperature
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Valve Type
Mixing Valve
Warranty & Product Information
ASSE Standards
ASSE 1070
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
098268086317