3/4 in. Plastic Pipe Support
3/4 in. Plastic Pipe Support
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic
- Ideal for smooth, clean transitions to manifolds
- Packed in a resealable poly bag
- For use with SDR-9 PEX pipe
Specifications
- BAA Compliant:
- No
- Depth:
- 12-1/5
- Fits Pipe Size:
- 3/4 in
- Height:
- 5
- Material:
- Plastic
- Material Type:
- PEX
- Product Type:
- Bend Support
- UPC:
- 098268316926
- Width:
- 7