3/4 in. Tankless Water Heater Valve
3/4 in. Tankless Water Heater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lead free copper silicon alloy body
- Tankless water heater valves with VersaFit technology
- Compact design with modified 1-plane alignment requires less space under the water heater in tight installations
- Smooth turning, low-torque handle operation
- 3/4 press connections
- Includes pressure relief valve
Specifications
- BAA Compliant:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Product Type:
- Valve
- Type:
- W34LFTWHG2PCHCRVF
- UPC:
- 098268272802