This product requires certification to purchase.

3/4 in. Temperature & Pressure Relief Valve

Watts

3/4 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #WLF100XL075210F
  • Item #4525806
  • Manufacturer Part #0124180
3.7 out of 5 Customer Rating
Brand image
Watts

3/4 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #WLF100XL075210F
  • Item #4525806
  • Manufacturer Part #0124180
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free copper alloy body construction
  • 4 inch thermostat with thermo-bonded coating
  • Protects against excessive temperature and pressure during emergency conditions
  • ASME rated and CSA listed
  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
7-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Copper Silicon Alloy
Maximum Temperature:
210
Pressure - Maximum:
56 psi
Product Type:
Relief Valve
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268783230