3/4 in. TSTC RAD STM TRAP STRT
3/4 in. TSTC RAD STM TRAP STRT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged brass construction
- Union inlet
- Female x female connections
- Copper sweat tailpiece
Specifications
- Application:
- Commercial, Industrial
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 267
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Steam
- UPC:
- 098268602609
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 3/4 in