3/4 in. Valve Repair Kit
3/4 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4004-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No special tools required
- All parts are made of high quality materials
- Easy to install
- Lead-Free
Specifications
- Brand Model Compatibility:
- LF25AUB
- Depth:
- 3-13/100 in
- FM Approved:
- No
- Height:
- 4-13/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- UPC:
- 098268103564
- Valve Size:
- 3/4 in
- Weight:
- 0.2 lb
- Width:
- 1-63/100 in