3/4 in. Valve Repair Kit
RK-LFU5/LFU5-Z3 3/4 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free construction
- To repair 3/4 inch U5B
- Includes repair parts for seat, disc, strainer, and diaphragm
- Union gasket available for union models
Documents
Specifications
- Brand Model Compatibility:
- LF5, LFU5, LFU5B
- Collection:
- RK-LFU5/LFU5-Z3
- Depth:
- 3-13/100 in
- FM Approved:
- No
- Height:
- 4-13/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-63/100 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268849356
- Valve Size:
- 3/4 in
- Weight:
- 0.25 lb
- Width:
- 1-63/100 in