3/4 PAP BRS COMP 90 DEG Elbow
3/4 PAP BRS COMP 90 DEG Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- For radiant heating and snow melting applications
- Made in accordance to ASTM F1281-05
- For use with Radiant PEX-AL tubing only
- Equal-type elbows
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Brass
- Origin:
- Global
- Type:
- WRLC19B121210
- UPC:
- 840213083533