This product requires certification to purchase.

3/4 wtr pres red vlv

Watts

3/4 wtr pres red vlv

  • Fast #
  • Part #WLFN55BM1DUGF
  • Item #3920881
  • Manufacturer Part #0009597
4.8 out of 5 Customer Rating
Brand image
Watts

3/4 wtr pres red vlv

  • Fast #
  • Part #WLFN55BM1DUGF
  • Item #3920881
  • Manufacturer Part #0009597
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NPT threaded union female inlet and outlet
  • Gauge port tapped and plugged
  • Thermoplastic seat and bronze cage
  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268333787
Valve Disc Material:
Reinforced EPDM
Valve Size:
3/4 in