3/4 x 1/2 in. Crimp x Swivel Fitting
3/4 x 1/2 in. Crimp x Swivel Fitting
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For connecting PEX to Watts Radiant's stainless steel and custom tubular compression manifolds
Specifications
- BAA Compliant:
- No
- Depth:
- 1
- End Connection 1:
- Crimp
- End Connection 2:
- Female Threaded
- End Connections:
- Crimp x Female Threaded
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 7
- Material:
- Stainless Steel
- UPC:
- 840213074425
- Width:
- 6