This product requires certification to purchase.

3/4 x 1/2 in. FNPT 4 gpm 20000 gal Water Filter System for PWICE4 Ice Maker Filtration in Blue

Watts

3/4 x 1/2 in. FNPT 4 gpm 20000 gal Water Filter System for PWICE4 Ice Maker Filtration in Blue

  • Fast #
  • Part #W7100266
  • Item #4272527
  • Manufacturer Part #7100266
5 out of 5 Customer Rating
Brand image
Watts

3/4 x 1/2 in. FNPT 4 gpm 20000 gal Water Filter System for PWICE4 Ice Maker Filtration in Blue

  • Fast #
  • Part #W7100266
  • Item #4272527
  • Manufacturer Part #7100266
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for ice machines up to 2400 pounds
  • High strength polypropylene filter housing
  • Three stages of filtration
  • Built in pressure gauges
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Icemaker
Brand Model Compatibility:
PWICE4 Ice Maker Filtration
Capacity:
20000 gal
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
30 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4 gpm
GSA Approved:
No
Height:
12 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Ice Maker
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268564365
Width:
24 in