This product requires certification to purchase.

3/4 x 3/4 in. FIP x Sweat Dielectric Union

This product has been replaced by

Watts FIP x Copper Solder 250 PSI Dielectric Union
Watts 3/4 In. FIP x Copper Solder 250 PSI Dielectric Union
Manufacturer Part #0009865
Watts

3/4 x 3/4 in. FIP x Sweat Dielectric Union

  • Fast #
  • Part #W3001AF
  • Item #13772
  • Manufacturer Part #0821405
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts FIP x Copper Solder 250 PSI Dielectric Union
Watts 3/4 In. FIP x Copper Solder 250 PSI Dielectric Union
Manufacturer Part #0009865
Watts

3/4 x 3/4 in. FIP x Sweat Dielectric Union

  • Fast #
  • Part #W3001AF
  • Item #13772
  • Manufacturer Part #0821405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Installed between pipes made from dissimilar metals
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
Sweat
End Connections
FIPS x Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Pressure Class
250#
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Union
Material
Brass, Iron
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM A-108
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
098268093322