This product requires certification to purchase.

3/4 x 3/4 in. Manifold Compression Fitting

Watts

3/4 x 3/4 in. Manifold Compression Fitting

  • Fast #
  • Part #W81005172
  • Item #2835966
  • Manufacturer Part #81005172
3.6 out of 5 Customer Rating
Brand image
Watts

3/4 x 3/4 in. Manifold Compression Fitting

  • Fast #
  • Part #W81005172
  • Item #2835966
  • Manufacturer Part #81005172
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nickel plated
  • For connecting PEX to stainless steel manifolds
  • For Custom Tubular SST20 Compression manifolds
  • For hydronic heating and snow melting applications
  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Depth:
1 in
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
7 in
Material:
Brass
Pressure - Maximum:
100 psi
UL Listed:
No
UPC:
840213073770
Width:
6 in