This product requires certification to purchase.

3/8 - 1/2 in. Zerowaste Reverse Osmosis System

This product has been replaced by

Watts Reverse Osmosis System
Watts 18 in. Reverse Osmosis System
Manufacturer Part #7100104
Watts

3/8 - 1/2 in. Zerowaste Reverse Osmosis System

  • Fast #
  • Part #WPWROKCZRO
  • Item #4272495
  • Manufacturer Part #7100108
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts Reverse Osmosis System
Watts 18 in. Reverse Osmosis System
Manufacturer Part #7100104
Watts

3/8 - 1/2 in. Zerowaste Reverse Osmosis System

  • Fast #
  • Part #WPWROKCZRO
  • Item #4272495
  • Manufacturer Part #7100108
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 60 Gallons per day reverse osmosis membrane
  • Kwik-Change filter technology for easy, mess free unit maintenance
  • Patented zero waste design saves water and saves the environment
  • High flow designed air gap reverse osmosis faucet
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 372
Connection Size:
1/4
Depth:
16 in
Filtering Material:
No
Filtering System:
Point of Use
Height:
17 in
Lead Law Compliance Level:
Compliant Not Certified
Maximum Temperature:
100
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
85 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
098268561371
Weight:
32 lb
Width:
14-1/2 in