3/8 in. Stapler
3/8 in. Stapler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Professional tool that does an excellent job stapling Onix, RadiantPEX+, and RadiantPEX-AL(PAP) in both Staple-Up and thin slab projects
- For 3/8" staples
Specifications
- BAA Compliant:
- No
- Height:
- 4-1/5
- Length:
- 3/8
- Tool Type:
- Stapler
- UL Listed:
- No
- UPC:
- 840213041694
- Weight:
- 6.5
- Width:
- 10-3/10