This product requires certification to purchase.

3/8 SS-T20F PEX Comp Fitting

Watts

3/8 SS-T20F PEX Comp Fitting

  • Fast #
  • Part #W81005166
  • Item #2821288
  • Manufacturer Part #81005166
4.8 out of 5 Customer Rating
Brand image
Watts

3/8 SS-T20F PEX Comp Fitting

  • Fast #
  • Part #W81005166
  • Item #2821288
  • Manufacturer Part #81005166
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • For connecting PEX to stainless steel manifolds
  • For connecting PEX to Custom Tubular T20 compression manifolds
  • 3/8 inch size crimp
  • 3/4 inch female BSP thread
  • Requires Certification

Specifications

End Connection 1:
Compression
End Connection 2:
BSP
End Connections:
Compression x BSP
Fitting Size 1:
3/8
Fitting Size 2:
3/4
Fitting Sizes:
3/8 in x 3/4 in
Fitting Type:
Connector
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
100 psi
Type:
W81005166
UL Listed:
No
UPC:
840213073718