This product requires certification to purchase.

3 in Push On Roof Drain

Watts

3 in Push On Roof Drain

  • Fast #
  • Part #WRD103P
  • Item #10134331
  • Manufacturer Part #RD-103P
4.1 out of 5 Customer Rating
Brand image
Watts

3 in Push On Roof Drain

  • Fast #
  • Part #WRD103P
  • Item #10134331
  • Manufacturer Part #RD-103P
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Epoxy coated cast iron
  • Flashing clamp
  • Self-locking PE dome
  • 3 IN push on outlet
  • Requires Certification

Documents


Specifications

Drain Base Height:
6-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
14-1/8 in
Drain Grate Material:
Plastic
Fits Pipe Size:
3 in
UPC:
098268401127