3 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
3 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NPT threaded female inlet by NPT threaded female outlet connections
- Lead free brass body construction
- Bypass to control thermal expansion pressure
- High pressure range 75 to 125 PSI (517 to 862 kPa)
- Enlarged diaphragm, spring cage and seat orifice for super capacity performance
- Serviceable in line
- Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
- Sensitive spring and large diaphragm for accurate pressure control
- High temperature resisting diaphragm for hot or cold water
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- BAA Compliant:
- Yes
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 14-1/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/2
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 160
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268350951
- Valve Body Material:
- Copper Silicon Alloy
- Valve Disc Material:
- Reinforced EPDM
- Valve Seat Material:
- Stainless Steel Alloy
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 70
- Width:
- 11-1/4