3 in. No-Hub Cast Iron Floor Drain Body
3 in. No-Hub Cast Iron Floor Drain Body
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Body
- Cast Iron
- No Hub
- 3 IN
Specifications
- Adjustable:
- No
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Trap Primer Connection:
- No
- UPC:
- 643925299977