3 in. Socket 316L Stainless Steel 90 Degree Elbow
3 in. Socket 316L Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- 3 IN Push fit socket connections
- 316 Stainless steel
- EPDM Sealing rings
- Pickling and passivation finish
Documents
Specifications
- ANSI:
- ANSI 3-A 14159-1
- ASME:
- ASME A112.6.3
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 3-A 14159-1
- NSF Certified:
- Yes
- Origin:
- Global
- Type:
- W825090075SM
- UL Listed:
- No
- UPC:
- 098268193268