3 in. Stainless Steel Downspout Cover
3 in. Stainless Steel Downspout Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel
- Securing flange
- Secured perforated hinged strainer
- Round fabricated
Specifications
- Diameter:
- 7-3/4
- End Connections:
- Flanged
- Fits Pipe Size:
- 3 in
- Material:
- Stainless Steel
- Product Type:
- Downspout Cover
- UPC:
- 643925290455